Beli pompa bandung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp9.299.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  2. SC Johnson Hand Sanitizer
    Rating:
    100% of 100
    (44)
    Mulai

    Rp45.900

    SC Johnson Hand Sanitizer
    Deskripsi:
    Produk Hand Sanitizer dari SC Johnson ini memiliki 70% bahan aktif alkohol, dengan bentuk cairan Gel terdapat kemasan botol refiil dan pump cocok untuk industri manufaktur, perkantoran ataupun retail
  3. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  4. GETRA Mesin Vacuum Sealer
    Mulai

    Rp11.999.900

    GETRA Mesin Vacuum Sealer
    atribut:
    • Additional: Packing speed 1-3 cycle/minute
  5. XLift Hand Pallet (Troli Palet Manual)
    Mulai

    Rp4.499.900

    XLift Hand Pallet (Troli Palet Manual)
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
  6. ASAHI KASEI Vacuum Sealer SQ (Sil Vakum)
    Mulai

    Rp3.899.900

    ASAHI KASEI Vacuum Sealer SQ (Sil Vakum)
    Deskripsi:
    -Vacuum and seal with one-touch operation simply by pressing a button.-The nozzle absorbs the air in the bag strongly.-The pump interior is cleaned through water absorption.-The nozzle and water collection tank are detachable and easy to clean.
    atribut:
    • Permissible Degree of Vacuum (kPa): 80
    • Water Discharge Time (cc): Approx 20 seconds/200
    • Maximum Water Absorption (cc): 200
    • Available Temperature (°С): 5 to 60
    • Thickness (µm): 75
  7. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  8. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
Daftar Harga pompa bandung Terbaru October 2026
JTC Vacuum Pump (Pompa Vakum)Rp9.299.900
SC Johnson Hand SanitizerRp45.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
GETRA Mesin Vacuum SealerRp11.999.900
XLift Hand Pallet (Troli Palet Manual)Rp4.499.900
ASAHI KASEI Vacuum Sealer SQ (Sil Vakum)Rp3.899.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
Dalton Hand Pallet PU (Troli Palet Manual)Rp5.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)